Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3159229

MPN #: 18152

Ergodyne® ProFlex® 850 Thermal Insulated Freezer Gloves, S, Black

Product Description
ProFlex® 850 Insulated Freezer Gloves are built to keep your hands warm and comfortable in cold storage freezer environments. The palms and fingers feature a silicone pattern and reinforced thumb saddles for extra-strength grip and durability in rough environments. Comfortable neoprene cuffs and lightweight insulation and free of bulk offer full dexterity for all-day use. Designed with 150g of insulation, these winter gloves trap heat for warmth in extreme cold, from -5°F to -20°F (-21°C to -29°C), These winter work gloves meet the EN388: 3X22 B and EN511: 23x glove standards. The thumb, index and middle fingers feature touchscreen-friendly materials so you can swipe, tap and type on smartphones and tablets without having to take your gloves off (does not work with cell phones with screen protectors). The freezer gloves also feature a soft thumb for wiping the nose and brow area, Hi-vis materials and reflective accents for enhanced wearer visibility. Ideal for those working in cold storage facilities, whether in a cooler or freezer room. Also designed for outdoor workers in any industry, from construction to mining and outdoor recreational activities such as snowmobiling or ice fishing.

CLO RATINGS
Insulation performance is measured by CLO ratings-which is a unit of thermal resistance that indicates insulating ability. The higher the CLO value, the higher the amount of warmth a piece of clothing provides. To determine temperature ratings, CLO factors, Metabolic Equivalent of Task (MET) and the time or duration of a task are considered. MET levels can be categorized as light activities (forklift driver, equipment operator), moderate activities (picking & packaging, delivery drivers) and vigorous activities (concrete work, tower climber). ProFlex® 850 Insulated Freezer Gloves has a CLO rating of 1.3 and is rated at a moderate work level in -20°F // -29°C for up to 1 hour (rated up to full 8-hour workday at -5°F // -21°C).

Features:
  • EASY ON/OFF - Neoprene cuff and ID space with hook and loop closure
  • PALM: Non-Slip Dots, Silicone
  • MACHINE WASHABLE - Cold wash/air dry


PRICE
$28.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-3/4 in
SizeS
GripSilicone Patterned

Product Details

ApplicationCold Weather Protection
Back MaterialNylon
Cuff StyleHook & Loop
Cut ResistantNo
Finger StyleFull Finger
MaterialSpandex, Polyester, Nylon
GenderUnisex
Manufacturers Part Number18152
WaterproofNo
Coating MaterialSilicone
BrandErgodyne
TypeInsulated Freezer Gloves
Reflective TapeNo
ColorBlack
SeriesProFlex 850
Palm MaterialSilicone
Closure TypeHook And Loop
Package Quantity1 Pair
Thumb StyleFull
Lining MaterialFleece

Compliance & Certifications

EN 3883X22 B
CertificationsEN 388: 3423 X, EN 511: 23X, Rated at 1.3 CLO