Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB3154148

MPN #: 7012818585

3M™ DBI-SALA® Nano-Lok Twin-Leg Self-Retracting Lifeline, Web & Steel Rebar Hook, 8'L

Product Description
Nano-Lok™ Wrap Back SRL designed to function as both a fall protection device and tie off adapter. This versatile solution is specifically designed to be tied off to multiple types of structures along its own lifeline component providing a secure connection to structural steel, rebar walls or other structures that can properly support fall arrest forces.

Features:
  • Quick activating speed sensing brake systems
  • Built-in pin-style connector for direct attachment to harness
  • Wrap back design with specialized Dyneema® web lifeline
  • Durable thermoplastic housing


PRICE
$899.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity420 lbs
Weight4 lbs
Hook Opening2-3/8 in
Lifeline Length8 ft

Product Details

Harness Connection MaterialZinc Plated Steel
Lifeline MaterialDyneema Webbing
Number of Legs2
ColorBlack
Mounting LocationDirect to Harness Back
Anchorage ConnectionPin Connector
Cable MaterialDyneema Webbing
Install TypePortable & Removable
DescriptionTwin-Leg Self-Retracting Lifeline
Package Quantity1
Manufacturers Part Number7012818585
Housing MaterialNylon Thermoplastic
Anchorage Connection MaterialZinc Plated Steel
Harness ConnectionRebar Snap Hook
Brand3M DBI-SALA

Compliance & Certifications

Certifications29 CFR OSHA 1910.140, OSHA 29 CFR 1926.502, ANSI/ASSP Z359.14-2021
ANSI SRL ClassClass 1
ANSI SRL TYPESRL