Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB1107121

MPN #: DW4774

DeWalt® Extended Performance™ 2 Row Diamond Cup Grinding Wheel, 4.5" Dia, 13300 RPM

Product Description
DeWalt Extended Performance™ 2 Row Diamond Cup Grinding Wheel, DW4774, 4.5" Dia, 13300 RPM

Features

  • High Diamond concentration for long life and aggressive material removal
  • Large Grinding segments with heat treated steel bodies which provides increases durability and wheel life
PRICE
$58.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Arbor5/8 - 11 in
Arbor Size5/8-11"
Diameter4-1/2 in

Product Details

Max RPM13300 rpm
DescriptionExtended Performance™ Double Row Diamond Cup Grinding Wheel
ApplicationGeneral Purpose Masonry Grinding
Manufacturers Part NumberDW4774
BrandDeWalt