Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB1106864

MPN #: DW4702

DeWalt® Extended Performance™ Turbo Diamond Blade, DW4702, 7" Diameter, 8700 RPM - Pkg Qty 3

Product Description
DeWalt Extended Performance™ Turbo Diamond Blade, DW4702, 7" Diameter, 8700 RPM

Features

  • Extended Performance diamond matrix provides 350x's the life of conventional abrasives and enhanced material removal
  • Continuous rim turbo designed for optimal use in brick, block, and tile
  • Large diamond segments with cobalt ideal for use across various product applications
PRICE
$152.85  Sold in packages of 3 / $50.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Arbor5/8 - 7/8 in
Arbor Size5/8, 7/8"
Diameter7 in

Product Details

Max RPM8700 rpm
Package Quantity3
DescriptionExtended Performance™ Turbo Diamond Blade
ApplicationMasonry Cutting
Manufacturers Part NumberDW4702
BrandDeWalt