Devcon® DUCO® Plastic & Model Cement is ideal for bonding polystyrene plastic models and toys.
For Use On:
- Polystyrene Plastic Models and Toys
Weights & Dimensions
| Center Hole Diameter | 1 mm |
| Thickness | 3/16 in |
| Diameter | 10 in |
Product Details
| Max RPM | 6150 rpm |
| Series | 600 Pro |
| Manufacturers Part Number | DA33507U |
| For Use With | Angle Grinder, Large Angle Grinder, Table Saw, Tile Saw, Bridge Saw |
| Grit | Diamond |
| Grade | Cubo-Octahedon |
| Tool Compatibility | Angel Grinder, Large Angle Grinder, Table Saw, Tile Saw, Bridge Saw |
| Abrasive Material | Diamond |
| Brand | Caterpillar |