Potter Roemer Alta SS Fire Extinguisher Cabinet, Tempered Glass Window, Fully Recessed, 4"D
Write a Review
|
Questions & Answers (0)
Product Description
Alta Series fire extinguisher cabinets offer an impressive variety of door styles, glazing materials, lettering, finishes and mounting configurations. In addition to their exceptional versatility, Alta Series designs also feature durable, unitized construction for an economical solution that complements virtually any type of construction.
PRICE
$169.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 5-3/4 in |
| Height | 9 in |
| Frame Outside Length | 11-3/4 in |
| Box Inside Depth | 5-3/4 in |
| Wall Opening Height | 25 in |
| Wall Opening Width | 4 in |
| Box Inside Height | 24 in |
| Frame Outside Height | 26-3/4 in |
| Box Inside Length | 9 in |
| Extinguisher Size | 10 Lbs. |
| Wall Opening Depth | 10 in |
Product Details
| Window Color Family | Clear |
| Mounting Location | Fully Recessed |
| Material | Stainless Steel |
| Indoor/Outdoor | Indoor |
| Brand | Potter Roemer |
| Breakable Window | No |
| Type | Cabinet w/ Window |
| Window Material | Tempered Glass |
| Color | Silver |
| Series | Alta |
| Handle Type | L Handle w/Cam Latch |
| Includes | Trim Kit, Cam Catch Assembly, Glass Clips And Screws |
| Description | Alta Extinguisher Cabinet |
| Lock Included | No |
| Lockable | No |
Compliance & Certifications
| ADA Compliant | Yes |