Strong Hold® Extra HD All Bin Cabinet w/CompX 150 Lock, 48"W x 24"D x 75"H, Blue
Write a Review
|
Questions & Answers (0)
Product Description
This Strong Hold cabinet is built to support your industrial storage needs. Made with 14 GA steel, the cabinet stands at 78 in. H x 48 in. W x 24 In. D. The structural strength of our all-welded, wrap around body reduces the number of welds and bolts. This cabinet features polypropylene bins on both the doors and body. There are 184 total bins and 144 (4 1/8 in. w x 7 3/8 in. d x 3 in. h) of them have a capacity of 10 lbs and the other 40 bins (8 1/4 in. w x 14 3/4 in. d x 7 in. h) have a capacity of 60 lbs each. The electronic keyless entry system can be opened by up to 250 user codes, allowing for the tracking of 1500 events for traceable investigation with optional software. In addition to the digital keypad, the lock features a proximity card reader that is programmable for most corporate badges.
Your tools and equipment are secured by a 3-point locking system. The cast steel handle is compatible with standard padlocks and can also be equipped with a digital keypad for keyless entry. 8 GA leaf hinges support the full-length doors with Stainless Steel hinge pins. These hinge pins ensure rust free, smooth operations. The 3 inch integrated legs provide space for a forklift, offering smooth transportation options
Shipped fully assembled, this cabinet is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold products is unmatched and backed by a 25-year warranty
Your tools and equipment are secured by a 3-point locking system. The cast steel handle is compatible with standard padlocks and can also be equipped with a digital keypad for keyless entry. 8 GA leaf hinges support the full-length doors with Stainless Steel hinge pins. These hinge pins ensure rust free, smooth operations. The 3 inch integrated legs provide space for a forklift, offering smooth transportation options
Shipped fully assembled, this cabinet is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold products is unmatched and backed by a 25-year warranty
PRICE
$4,309.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 75 in |
| Weight | 537.5 lbs |
| Gauge | 14 ga |
Product Details
| Lock Type | CompX 150 Lock |
| Color | Blue/Yellow |
| Door Type | Bins on Door |
| Handle Type | Steel Three Point Locking |
| Number of Bins | 184 |
| Style | Doors: Bins; Interior: Bins |
| Louvered Panels | Yes |
| Material | Steel |
| Construction Type | All-Welded |
| Bin Color | Yellow |
| Package Quantity | 1 |
| Manufacturers Part Number | 46-BB-240-PX-L-RAL5001 |
| Bin Material | Plastic |
| Base Type | Legs |
| Brand | Strong Hold |
Warranty
| Warranty | 25 yr |