Strong Hold® Extra HD Bin Cabinet w/CompX Regulator Lock, 48"W x 24"D x 75"H, Beige
Write a Review
|
Questions & Answers (0)
Product Description
This Strong Hold cabinet is built to support your industrial storage needs. Made with 14 GA steel, it stands at 75 in. H x 48 in. W x 24 In. D. This doors feature 144 polypropylene bins (4 1/8 in. w x 7 3/8 in. d x 3 in. h) with a capacity of 10 lbs each. In addition, the cabinet also has 3 shelves that have a weight capacity of 1200 lbs each. Smaller items can be stored in the bins while your large parts and tools will easily fit on the shelves, making it a versatile storage solution Battery powered lock with up to 20 codes and one supervisor code. Codes can be 4-8 digits in length. 75,000 openings per battery.
Your equipment is secured by a 3-point locking system. The cast steel handle is compatible with standard padlocks and can also be equipped with a digital keypad for keyless entry. 8 GA leaf hinges support the full-length doors with Stainless Steel hinge pins. These hinge pins ensure rust free, smooth operations. The 3 inch integrated legs provide space for a forklift, offering smooth transportation options
Shipped fully assembled, this cabinet is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold products is unmatched and backed by a 25-year warranty
Your equipment is secured by a 3-point locking system. The cast steel handle is compatible with standard padlocks and can also be equipped with a digital keypad for keyless entry. 8 GA leaf hinges support the full-length doors with Stainless Steel hinge pins. These hinge pins ensure rust free, smooth operations. The 3 inch integrated legs provide space for a forklift, offering smooth transportation options
Shipped fully assembled, this cabinet is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold products is unmatched and backed by a 25-year warranty
PRICE
$2,929.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 75 in |
| Weight | 476.8 lbs |
| Gauge | 14 ga |
Product Details
| Lock Type | CompX Regulator Lock |
| Shelf Capacity | 1200 lbs |
| Number of Adjustable Shelves | 3 |
| Color | Tan/Yellow |
| Door Type | Bins on Door |
| Handle Type | Steel Three Point Locking |
| Number of Bins | 144 |
| Style | Doors: Bins; Interior: Shelves |
| Louvered Panels | Yes |
| Number of Shelves | 3 |
| Material | Steel |
| Construction Type | All-Welded |
| Bin Color | Yellow |
| Package Quantity | 1 |
| Manufacturers Part Number | 46-BS-243-EK-L-RAL1019 |
| Bin Material | Plastic |
| Base Type | Legs |
| Brand | Strong Hold |
Warranty
| Warranty | 25 yr |