Strong Hold® Extra HD Cabinet with SecuRam ScanLogic Smart Lock, 36"W x 24"D x 75"H, Beige
Write a Review
|
Questions & Answers (0)
Product Description
Accepts 4 codes: 1 Super Code, 1 Admin Code, 1 Manager Code, 1 User Code. Allows up to 5 fingerprints per code. Connect to your home wireless network, via Smart Hub. Remote control and management using SECURAM Guard app. Remotely add and remove users. Receive push notifications.
This Strong Hold® cabinet is built to support your industrial storage needs. Made with 14 GA steel, the cabinet stands at 75 in. H x 36 in. W x 24 In. D. The structural strength of our all-welded body now can support up to 8,000 lbs. This cabinet features 3 adjustable shelves that have a load capacity of 1900 lbs each. There are 3 drawers (1) 4 in. tall & (2) 6 in. tall that each have 400 lbs load capacities.
Your tools and equipment are secured by a 3-point locking system. The cast steel handle is compatible with standard padlocks and can also be equipped with a digital keypad for keyless entry. There are 8 GA leaf hinges (2 per door) that support the doors with stainless steel hinge pins. These hinge pins ensure rust free, smooth operations. The 3 inch integrated legs provide space for a forklift, offering smooth transportation options.
Shipped fully assembled, this cabinet is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold® products is unmatched and backed by a 25-year warranty.
This Strong Hold® cabinet is built to support your industrial storage needs. Made with 14 GA steel, the cabinet stands at 75 in. H x 36 in. W x 24 In. D. The structural strength of our all-welded body now can support up to 8,000 lbs. This cabinet features 3 adjustable shelves that have a load capacity of 1900 lbs each. There are 3 drawers (1) 4 in. tall & (2) 6 in. tall that each have 400 lbs load capacities.
Your tools and equipment are secured by a 3-point locking system. The cast steel handle is compatible with standard padlocks and can also be equipped with a digital keypad for keyless entry. There are 8 GA leaf hinges (2 per door) that support the doors with stainless steel hinge pins. These hinge pins ensure rust free, smooth operations. The 3 inch integrated legs provide space for a forklift, offering smooth transportation options.
Shipped fully assembled, this cabinet is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold® products is unmatched and backed by a 25-year warranty.
PRICE
$2,489.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 75 in |
| Weight | 333.3 lbs |
| Gauge | 14 ga |
Product Details
| Lock Type | Electronic Keypad/Biometric |
| Number of Adjustable Shelves | 3 |
| Door Type | Solid |
| Material | Steel |
| Number of Shelves | 3 |
| Construction Type | All-Welded |
| Manufacturers Part Number | 36-243-BFH-L-RAL1019 |
| Brand | Strong Hold |
| Type | Shelf Cabinets |
| Shelf Capacity | 1900 lbs |
| Color | Tan |
| Lock Mechanism | Deadbolt to Latch Plate |
| Handle Type | Lever |
| Style | Full Height |
| Lock Style | SecuRam ScanLogic Smart Lock |
| Number of Doors | 2 |
| Package Quantity | 1 |
| Number of Compartments | 3 |
| Base Type | Legs |
Warranty
| Warranty | 25 yr |
Compliance & Certifications
| Certifications | RoHS, REACH Compliant |