Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB3084778

MPN #: TA-50-PER-L

Strong Hold® Extra Heavy Duty Personal Locker, 42"W x 24"D x 78"H, Gray, All-Welded

Product Description
This Strong Hold TA-50 storage locker is designed with military application in mind and built to support heavy gear. It is constructed with 14 GA steel and has diamond-punched ventilation – not expanded metal. All-welded by professionals, this military locker measures 42 in. W x 24 in. D x 78 in. H.

There is an adjustable shelf, hanger rod, and 2 coat hooks. Securable by a standard padlock, the 2 doors are supported by 8 GA leaf hinges that ride on a low friction bearing surface. This reliable locker hardware provides years of smooth operations.

Shipped fully assembled, this locker is immediately ready for use. We are a Veteran-Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold products is unmatched and backed by a 25-year warranty.

Features:
  • 14 GA all-welded steel construction
  • Diamond-punched doors and sides which allow for ventilation and visibility
  • A shelf, hanger rod, and 2 coat hooks
  • 3-point locking system, compatible with standard padlock
  • Ships fully assembled and ready for use from Louisville, Kentucky; 25-year warranty


PRICE
$1,879.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width42 in
Depth24 in
Height78 in
Weight328 lbs

Product Details

Lock TypePadlock Hasp
TypeMilitary TA-50 Locker
Shelf Capacity1200 lbs
ColorGray
Door TypePerforated
Tier TypeSingle Tier
Configuration1 Wide
Number of Doors2
Number of Shelves2
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberTA-50-PER-L
Shelf MaterialSteel
BrandStrong Hold

Warranty

Warranty25 yr