Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB3194071

MPN #: TA-50-PER-L-RAL1019

Strong Hold® Extra Heavy Duty TA-50 Personal Locker, 42"W x 24"D x 78"H, Beige, All Welded

Product Description
This Strong Hold® TA-50 storage locker is designed with military application in mind and built to support heavy gear. It is constructed with 14 GA steel and has diamond-punched ventilation - not expanded metal. The 2 doors are supported by 8 GA leaf hinges that ride on a low friction bearing surface. This reliable locker hardware provides years of smooth operations. This locker is immediately ready for use. We are a Veteran-Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold® products is unmatched

Features:
  • 14 GA all-welded steel construction
  • Diamond-punched doors and sides which allow for ventilation and visibility
  • An Adjustable shelf, hanger rod, and 2 coat hooks
  • 3-point locking system, compatible with standard padlock
  • Ships fully assembled and ready for use
  • 25-year warranty


PRICE
$2,135.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width42 in
Depth24 in
Height78 in
Weight328 lbs

Product Details

TypeMilitary TA-50 Locker
ColorBrown
Door TypePerforated
Configuration1 Wide
StyleAdjustable Shelf, Hanger Rod, 2 Coat Hooks
IncludesAdjustable Shelf, Hanger Rod, 2 Coat Hooks
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberTA-50-PER-L-RAL1019
BrandStrong Hold

Warranty

Warranty25 yr