Urrea Extra Heavy Duty Angle Grinder, 1/4" Air Inlet, 11000 RPM
Write a Review
|
Questions & Answers (0)
Product Description
Takes 4" wheels. Extra-strong ergonomic handle. Trigger lever with safety lock. Centrifugal speed controller
PRICE
$209.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Drive Size | 3/8 in |
| Hose Size Inside Diameter | 3/8" |
| Max Wheel Diameter | 4" |
| Shaft Diameter | Axle thread 3/8"-24NF, 4" wheels |
Product Details
| RPM | 11000 rpm |
| Type | Angle |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Description | Extra Heavy Duty Angle Grinder |
| Manufacturers Part Number | UP854 |
| Average CFM | 6 SCFM SCFM |
| Exhaust | Rear |
| Brand | Urrea |
Warranty
| Warranty | 1 yr |