DEWALT® Angle Grinder, 1/4" Air Inlet, 20000 RPM
Write a Review
|
Questions & Answers (0)
Product Description
Take on heavy-duty polishing and grinding with the DEWALT® 1/4 in. Angle Die Grinder (DWMT70782). Delivering 20,000 RPM at 90 PSI, this grinder handles demanding applications with ease. The lightweight aluminum body reduces fatigue, while the ergonomically designed cushion grip keeps you comfortable during extended use. A touch control trigger with self-locking throttle protects against accidental start-ups and gives you precise control over power output. The rear air exhaust directs airflow away from your work surface, keeping your visibility clear. Features a 1/4 in. collet and air inlet with 3.0 CFM air consumption.
PRICE
$82.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-7/16 in |
| Weight | 1 lbs |
Product Details
| RPM | 20000 rpm |
| CFM | 3 CFM |
| Horsepower | 0.7 HP |
| Color | Yellow |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Tool Type | Angle Grinder |
| Pressure | 90 psi |
| Max PSI | 90 psi |
| Material | Aluminum |
| Description | Angle Die Grinder |
| Package Quantity | 1 |
| Manufacturers Part Number | DWMT70782 |
| Free Speed | 20000 rpm |
| Exhaust | Rear |
| Brand | DeWalt |
Warranty
| Warranty | 3 yr |