Strong Hold® Extra Heavy Duty Cabinet w/ 3"Legs, 106 Yellow Bins, 36"W x 24"D x 75"H,Dusty Gray
Write a Review
|
Questions & Answers (0)
Product Description
This Strong Hold® cabinet is built to support your industrial storage needs. Made with 14 GA steel, it stands at 36"W x 24"D x 75"H. The cabinet features 106 polypropylene bins. In addition, the cabinet also has 3 adjustable shelves that have a weight capacity of 1900 lbs each. Smaller items can be stored in the bins, while your large parts and tools will easily fit on the shelves, making it a versatile storage solution.
Your equipment is secured by a 3-point locking system. The cast steel handle is compatible with standard padlocks and can also be equipped with a digital keypad for keyless entry. 8 GA leaf hinges support the full-length doors with Stainless Steel hinge pins. These hinge pins ensure rust-free, smooth operations.
Shipped fully assembled, this cabinet is immediately ready for use. We are a Veteran-Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold® products is unmatched and backed by a 25-year warranty.
Your equipment is secured by a 3-point locking system. The cast steel handle is compatible with standard padlocks and can also be equipped with a digital keypad for keyless entry. 8 GA leaf hinges support the full-length doors with Stainless Steel hinge pins. These hinge pins ensure rust-free, smooth operations.
Shipped fully assembled, this cabinet is immediately ready for use. We are a Veteran-Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold® products is unmatched and backed by a 25-year warranty.
PRICE
$2,409.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 75 in |
| Weight | 440 lbs |
| Gauge | 14 ga |
Product Details
| Lock Type | Padlock Hasp |
| Number of Adjustable Shelves | 3 |
| Door Type | Solid Door |
| Number of Bins | 106 |
| Material | Steel |
| Number of Shelves | 4 |
| Construction Type | All-Welded |
| Bin Color | Yellow |
| Manufacturers Part Number | 36-BBS-243-106Y-L-RAL7037 |
| Brand | Strong Hold |
| Type | Bin Cabinet |
| Shelf Capacity | 1900 lbs |
| Bin Quantity (Bin Size) | (94) M Bins, (8) L Bins, (4) XL Bins |
| Color | Dusty Gray/Yellow |
| Handle Type | Lever |
| Style | Doors: Bins, Interior: Shelves, Bins |
| Louvered Panels | Doors, Interior |
| Package Quantity | 1 |
| Bin Material | Polypropylene |
| Number of Fixed Shelves | 1 |
| Base Type | Legs |
Warranty
| Warranty | 25 yr |