Strong Hold® Independent Locking Cabinet, 12 GA, 72" W x 24" D x 66" H, Dark Gray
Write a Review
|
Questions & Answers (0)
Product Description
This Extreme Duty 12 GA double shift cabinet features 4 adjustable shelves and 14 drawers. The doors lock independently with a 3 point locking system
This Strong Hold double shift cabinet is built to support your toughest industrial storage needs. Made with 12 GA steel, the cabinet stands at 78 in. H x 60 in. W x 24 In. D. The structural strength of our all-welded, wrap around body now can support up to 11,000 lbs. This cabinet features 4 adjustable shelves that have a load capacity of 975 lbs each. There are 14 drawers (8) 4 in. tall & (6) 6 in. tall that each have 400 lbs load capacities
With independently locking doors, your tools and personal property are secured by a 3-point locking system. The cast steel handles are compatible with standard padlocks and can also be equipped with a digital keypad for keyless entry. There are 8 GA leaf hinges (3 per door) that support the doors with stainless steel hinge pins. These hinge pins ensure rust free, smooth operations. These hinge pins ensure rust free, smooth operations. The 7 GA legs feature floor anchoring plates and stand at 6 in. tall, allowing for smooth forklift transportation
Shipped fully assembled, this cabinet is immediately ready for use. The quality and durability of Strong Hold products is unmatched and backed by a 99-year warranty
This Strong Hold double shift cabinet is built to support your toughest industrial storage needs. Made with 12 GA steel, the cabinet stands at 78 in. H x 60 in. W x 24 In. D. The structural strength of our all-welded, wrap around body now can support up to 11,000 lbs. This cabinet features 4 adjustable shelves that have a load capacity of 975 lbs each. There are 14 drawers (8) 4 in. tall & (6) 6 in. tall that each have 400 lbs load capacities
With independently locking doors, your tools and personal property are secured by a 3-point locking system. The cast steel handles are compatible with standard padlocks and can also be equipped with a digital keypad for keyless entry. There are 8 GA leaf hinges (3 per door) that support the doors with stainless steel hinge pins. These hinge pins ensure rust free, smooth operations. These hinge pins ensure rust free, smooth operations. The 7 GA legs feature floor anchoring plates and stand at 6 in. tall, allowing for smooth forklift transportation
Shipped fully assembled, this cabinet is immediately ready for use. The quality and durability of Strong Hold products is unmatched and backed by a 99-year warranty
PRICE
$8,035.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 24 in |
| Height | 78 in |
| Weight | 1795 lbs |
| Gauge | 12 ga |
Product Details
| Lock Type | Padlock Hasp |
| Type | Storage Cabinet |
| Shelf Capacity | 925 lbs |
| Number of Adjustable Shelves | 4 |
| Color | Dark Gray |
| Door Type | Solid |
| Handle Type | Lever |
| Style | Full Height |
| Number of Doors | 2 |
| Number of Shelves | 4 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 2 |
| Manufacturers Part Number | 66-DS-244-14DB |
| Base Type | Forkliftable Legs |
| Brand | Strong Hold |