Strong Hold® Extra Heavy Duty Cabinet with 3 Shelves, 48"W x 24"D x 75"H, Beige
Write a Review
|
Questions & Answers (0)
Product Description
This Strong Hold® cabinet is built to support your industrial storage needs. Made with 14 GA steel, the cabinet stands at 75 in. H x 48 in. W x 24 In. D. The structural strength of our all-welded body now can support up to 8,000 lbs. This cabinet features 3 adjustable shelves that have a load capacity of 1200 lbs each.
Your tools and equipment are secured by a 3-point locking system. The cast steel handle is compatible with standard padlocks and can also be equipped with a digital keypad for keyless entry. There are 8 GA leaf hinges (2 per door) that support the full-length doors with stainless steel hinge pins. These hinge pins ensure rust free, smooth operations. The legs feature floor anchoring plates and stand at 3 in. H x allowing for smooth forklift transportation.
Shipped fully assembled, this cabinet is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold® products is unmatched and backed by a 25-year warranty.
Your tools and equipment are secured by a 3-point locking system. The cast steel handle is compatible with standard padlocks and can also be equipped with a digital keypad for keyless entry. There are 8 GA leaf hinges (2 per door) that support the full-length doors with stainless steel hinge pins. These hinge pins ensure rust free, smooth operations. The legs feature floor anchoring plates and stand at 3 in. H x allowing for smooth forklift transportation.
Shipped fully assembled, this cabinet is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold® products is unmatched and backed by a 25-year warranty.
PRICE
$1,869.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 75 in |
| Weight | 402 lbs |
| Gauge | 14 ga |
Product Details
| Lock Type | Padlock Hasp |
| Number of Adjustable Shelves | 3 |
| Door Type | Solid |
| Number of Shelves | 4 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | 46-243-L-RAL1019 |
| Brand | Strong Hold |
| Type | Storage Cabinet |
| Shelf Capacity | 1200 lbs |
| Color | Beige |
| Handle Type | Lever |
| Style | Full Height |
| Number of Doors | 2 |
| Number of Compartments | 4 |
| Package Quantity | 1 |
| Number of Fixed Shelves | 1 |
| Base Type | Legs |
Warranty
| Warranty | 25 yr |
Compliance & Certifications
| Certifications | RoHS, REACH Compliant |