Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :T9FB3216337

MPN #: 56-244-6/5DB-KP-RAL7024

Strong Hold® Extra Heavy Duty Cabinet w/Lockey 2200 Lock, 60"W x 24"D x 78"H, Gray

Product Description
Extreme Duty 12 GA Cabinet with 6 Half-Width Drawers, 4 Shelves - 60 In. W x 24 In. D x 78 In. H - Mechanical lock with one user code. Easy to change combination. Deadbolt locking.

Your tools and equipment are secured by a 3-point locking system. The cast steel handle is compatible with standard padlocks and can also be equipped with a digital keypad for keyless entry. There are 8 GA leaf hinges (2 per door) that support the doors with stainless steel hinge pins. These hinge pins ensure rust free, smooth operations. The 3 inch integrated legs provide space for a forklift, offering smooth transportation options.

Shipped fully assembled, this cabinet is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of StrongHold® products is unmatched and backed by a 25-year warranty.

PRICE
$4,799.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth24 in
Height75 in
Weight914 lbs
Gauge12 ga

Product Details

Lock TypeElectronic Keypad
Number of Adjustable Shelves4
Door TypeSolid
MaterialSteel
Number of Shelves4
Construction TypeAll-Welded
Manufacturers Part Number56-244-6/5DB-KP-RAL7024
BrandStrong Hold
TypeStorage Cabinet
Shelf Capacity1650 lbs
ColorGray
Lock MechanismTab to Latch Plate
Handle TypeLever
StyleFull Height
Lock StyleLockey
Number of Doors2
Package Quantity1
Number of Compartments4
Base TypeLegs

Warranty

Warranty99 yr

Compliance & Certifications

CertificationsRoHS, REACH Compliant