Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB3217358

MPN #: 36-W-245-L-RAL5001

Strong Hold® Extra Heavy Duty Uniform Cabinet w/5 Shelves, 36"W x 24"D x 75"H, Blue

Product Description
This Strong Hold® uniform cabinet is built to support your industrial storage needs. The cabinet stands at 36"W x 24"D x 75"H.

Your equipment is secured by a 3-point locking system. The cast steel handle is compatible with standard padlocks and can also be equipped with a digital keypad for keyless entry. 8 GA leaf hinges support the full-length doors with stainless steel hinge pins. These hinge pins ensure rust free, smooth operations. The 3 inch integrated legs provide space for a forklift, offering smooth transportation options.

We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold® products is unmatched.

Features:
  • 14 GA all-welded body construction
  • 5 adjustable shelves with up to 1150 lbs capacity each
  • Compartment with a hanger rod for clothing storage
  • Ships fully assembled and ready for use from Louisville, Kentucky
  • 25-year warranty


PRICE
$1,969.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height75 in
Weight378 lbs
Gauge14 ga

Product Details

Lock TypePadlock Hasp
Cabinet StyleFull Height
Number of Adjustable Shelves5
Door TypeSolid
MaterialSteel
Number of Shelves7
Construction TypeAll-Welded
Manufacturers Part Number36-W-245-L-RAL5001
BrandStrong Hold
TypeHeavy Duty Cabinet
Shelf Capacity1150 lbs
ColorBlue
SeriesJanitorial and Wardrobe Cabinets
StyleWardrobe Cabinet
Number of Doors2
Package Quantity1
Number of Compartments7
Number of Fixed Shelves2
Base TypeLegs

Warranty

Warranty25 yr

Compliance & Certifications

CertificationsRoHS and REACH Compliant