Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WBB2337074

MPN #: DWB-3072-BE-RSR-95

Durham Mfg.® Stationary Workbench w/Louver Riser Panel, Bins & Steel Square Edge, 72"W x 30"D

Product Description
Specialty heavy duty workbench with angle iron stiffener under work surface, 1 shelf with back and end stops, riser with 10 yellow hook-on-bins, optional drawer, 5 outlet electrical strip. Color is gray. Height from floor to table top is 36-3/4". This product has a limited warranty of 1 year.

Features:
  • Top is 12 ga thick reinforced steel
  • Angle iron stiffener under work surface and 2" x 2" x 1/4" angle iron legs
  • Riser is 16"H x 13"D and includes 10 yellow Hook-On Bins® PB30230-21 (6 x 11 x 5)
  • Electrical strip with 5 outlets included
  • Back and end stops
  • Work surfaces are 34" above the floor
  • All models include a 12 ga steel lower shelf with 500 lbs capacity
  • Provisions for optional drawer Model # 177-DRAWER-95
  • Foot pads with predrilled holes allow lagging to the floor
  • Ships fully assembled ready for use
  • Durable, gray, textured powder coat finish
  • 12 ga top, 12 ga shelf, and 7 ga frame


PRICE
$1,175.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth30 in
Height16 in
Weight Capacity4000 lbs
Weight267 lbs
Nominal Height16 in

Product Details

Assembly RequiredNo
PowerNo
TypeWelded Workbench
ColorGray
StyleLouver Riser Panel with Bins
Duty RatingHeavy Duty
Edge TypeSquare
Leg StyleSquare Tubular Leg
Mobile or StationaryStationary
Number of Shelves1
MaterialSteel
Construction TypeAll-Welded
Package Quantity1
Leg TypeFixed
Manufacturers Part NumberDWB-3072-BE-RSR-95
Top MaterialSteel
BrandDurham Mfg.

Warranty

Warranty1 yr