- Top is 3/16" thick steel plate welded to 3" channel frame
- Legs are 3" x 3" x 3/16" solid steel angle iron
- Bottom Shelf with Back Stop
- All models include a 28-1/8" deep shelf which sits 10" above the floor
- The durable baked on powder coat finish holds up in harsh industrial environments
Durham Mfg.® Extra Heavy Duty Workbench with 1 Drawer & Bottom Shelf, Flush Edge, 72"W x 36"D
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,269.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 36 in |
| Height | 34 in |
| Weight Capacity | 14000 lbs |
| Weight | 356.1 lbs |
| Nominal Height | 34 in |
Product Details
| Assembly Required | No |
| Power | No |
| Type | Fixed Height Workbench |
| Color | Gray |
| Number of Drawers | 1 |
| Style | Bench without Power Apron |
| Duty Rating | Extra Heavy Duty |
| Edge Type | Flush |
| Leg Style | Angle Leg |
| Mobile or Stationary | Stationary |
| Number of Shelves | 1 |
| Construction Type | All-Welded |
| Leg Type | Fixed |
| Manufacturers Part Number | HWB-3672-177D-95 |
| Top Material | Steel |
| Brand | Durham Mfg. |