Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB504385

Global Industrial™ 3 Level, Extra HD Bulk Storage Rack, Steel Deck, Add On, 72"W x 48"D x 96"H

Product Description
The cost-effective solution when you're looking for heavy duty metal storage racks to handle hand-loaded materials. This Add-On Unit includes 1 upright frame and 3 shelf levels with steel deck. 5/8"' thick rib-formed steel deck features a galvanized finish. These bulk storage racks offer almost twice the capacity per level as standard bulk racks thanks to the formed step beam frame. Beams attach to frame in seconds without tools. The 14-gauge upright steel frame measure 1-3/4" x 1-3/4" and allows beam adjustment easily on 2" centers. Heavy-duty 12-gauge beams have 3 hooks at each end for positive connection. Also available with wire or wood deck, or rack unit alone (supply your own deck).

PRICE
$669.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth48 in
Height96 in
Mounting Hole Diameter5/16 in

Product Details

Assembly RequiredYes
TypeAdd-On
Shelf Capacity2750 lbs
ColorGray
Number of Shelves3
MaterialSteel
Manufacturers Part Number504385
Shelf MaterialSteel Deck
BrandGlobal Industrial