The cost-effective solution when you're looking for heavy duty metal storage racks to handle hand-loaded materials. This Heavy Duty Rack Starter Unit includes 2 upright frames and 3 shelf levels with 5/8" thick particle wood deck. These heavy duty bulk storage racks offer almost twice the capacity per level as standard bulk racks thanks to the formed step beam frame. Beams attach to frame in seconds without tools. The 14-gauge upright heavy duty steel frame measure 1-3/4" x 1-3/4" and allows beam adjustment easily on 2" centers. Heavy-duty racks include 12-gauge beams with 3 hooks at each end for positive connection. 18" deep Heavy Duty Rack models do not include deck supports. These Heavy Duty Racks are also available with wire or steel deck, or heavy duty rack unit alone (supply your own deck).
Global Industrial
Model # :WB504536
Global Industrial 3 Level, Extra HD Bulk Storage Rack, Wood Deck, Starter, 72"W x 18"D x 72"H
|
Questions & Answers (0)
Product Description
PRICE
$349.95
1
1
Available on or around 11/03/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 18 in |
| Height | 72 in |
| Mounting Hole Diameter | 5/16 in |
Product Details
| Assembly Required | Yes |
| Type | Starter |
| Shelf Capacity | 2750 lbs |
| Color | Gray |
| Number of Shelves | 3 |
| Material | Steel |
| Manufacturers Part Number | 504536 |
| Shelf Material | Wood Deck |
| Brand | Global Industrial |