Global Industrial
Model # :WB504532
Global Industrial 3 Level, Extra HD Bulk Storage Rack, No Deck, Starter, 96"W x 18"D x 72"H
|
Questions & Answers (0)
Product Description
The cost-effective solution when you're looking for heavy duty metal storage racks to handle hand-loaded materials. Starter Unit includes 2 upright frames and 3 shelf levels. These bulk storage racks offer almost twice the capacity per level as standard bulk racks thanks to the formed step beam frame. Beams attach to frame in seconds without tools. The 14-gauge upright steel frame measure 1-3/4" x 1-3/4" and allows beam adjustment easily on 2" centers. Heavy-duty 12-gauge beam connectors have 3 hooks at each end for positive connection. 18"D models do not include deck supports. Welded base plates on 18"D racks accept optional caster kit for mobility. Casters include 5" x 1-1/4" non-marring polyurethane wheels (2 swivel, 2 rigid) and offer 1,000 lb. capacity. Choose from wire, wood or steel deck (sold separately).
PRICE
$309.95
1
1
Available on or around 09/18/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 18 in |
| Height | 72 in |
| Mounting Hole Diameter | 5/16 in |
Product Details
| Assembly Required | Yes |
| Type | Starter |
| Shelf Capacity | 2150 lbs |
| Color | Gray |
| Number of Levels | 3 |
| Material | Steel |
| Manufacturers Part Number | 504532 |
| Shelf Material | No Deck |
| Brand | Global Industrial |