Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bahco

Model # :WBB3191523

MPN #: BAH41870620

Bahco® Extra Slim Taper Saw File, 6" Second Cut - Pkg Qty 10

Product Description
Features:
  • Used for sharpening of all types of saws with fine cross toothing
  • File is triangular with edges tapering towards the point
  • Surfaces are single cut on 4-187 and double cut on 4-287
  • Section figures indicate the largest width of the file section
  • Must order in increments of 10
  • Type of cut: 2 = Second
  • Surfaces and edges single cut
  • Industry pack unhandled


PRICE
$65.00  Sold in packages of 10 / $6.50 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6

Product Details

Manufacturers Part NumberBAH41870620
Cut TypeSecond
Package Quantity10
BrandBahco