Interion by Global Industrial
Model # :WB506584
Interion® Extra Value Mobile Coat Rack (Hangers Sold Separately)
|
Questions & Answers (0)
Product Description
The attractive solution to garment storage. Durable chrome plated steel wire design minimizes dust accumulation, maximizes ventilation. Resists denting, chipping and rusting. Brand is Interion® By Global Industrial. Dimensions: 65-1/2"H x 20"D. Extends from 41" to 60" wide. 4" swivel casters, two locking. Image shown with optional hangers.
PRICE
$119.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 41 to 60 in |
| Depth | 20 in |
| Height | 65-1/2 in |
| Weight Capacity | 100 lbs |
Product Details
| Assembly Required | Yes |
| Type | Hangers |
| Color | Silver |
| Garment Capacity | 24 |
| Style | With Hanger Bars |
| Material | Steel |
| Description | Mobile Coat Rack |
| Manufacturers Part Number | 506584 |
| Brand | Interion by Global Industrial |