Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pucel

Model # :WB190298BL

MPN #: 190298BL

Pucel Extra-Wide Shop Desk W/ 2 Drawers, Sloped Surface, 48"W x 30"D, Blue

Product Description
This super-strong, 48"W x 30"D x 43"H shop desk is all welded and offers even more work surface than ever before. The top surface is 14 ga steel and is 12" wider than most standard open-leg desks. It includes two 15"W x 24"D x 5-1/2"H side-by-side drawers on ball bearing steel rollers with chrome handles. The 14 ga steel lower shelf measures 48"W x 18-1/2"D. A 48"W x 4"D x 7"H four hole organizer and 48"W x 10"D x 12"H riser shelf also available. There are optional 5" polyurethane casters are available as well. The drawers are padlockable.

PRICE
$665.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth30 in
Height43 in
Weight166 lbs

Product Details

Assembly RequiredNo
TypeOpen Leg
ColorBlue
Number of Drawers2
Writing SurfaceSloped with Lips
StyleDrawer, Shelf
Number of Shelves1 Bottom
MaterialSteel
Leg TypeFixed
Manufacturers Part Number190298BL
BrandPucel