Valley Craft® Deluxe Mobile Shop Tech Desk with Drawer & 2 Shelves, 28"W x 21"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Valley Craft's® Deluxe Mobile Tech Desk is the perfect way to improve organization and efficiency in your mobile workspace. Compatible with computer and other electronic accessories powered by the built-in power strip. The adjustable-height desktop allows for optimal ergonomic positioning, enhancing comfort during extended use. The ability to stand and move your desk from station to station as needed makes organization on-the-go simple. Lockable storage provides additional security for specific documents or other valuables. The deluxe option provides additional storage and organization space. An enclosed lockable compartment help keep valuables secure and clean. Unit rolls smoothly on (4) 5" non-marking rubber casters (2 rigid, 2 locking swivel), and has a 1,000 lb. overall capacity. Valley Craft's® Mobile Tech Desks are constructed of heavy 16-gauge steel, continuous solid welds, and a premium powder coat paint finish in gray. Products are shipped fully assembled, ready-to-use, and made in the U.S.A.
PRICE
$1,849.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28 in |
| Depth | 21 in |
| Height | 40 - 50 in |
| Weight Capacity | 1000 lbs |
| Weight | 150 lbs |
Product Details
| Type | Mobile Cabinet Base |
| Number of Doors | 1 |
| Number of Shelves | 2 |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | F86676 |
| Brand | Valley Craft |