Valley Craft® Industrial Mobile Shop Tech Desk with Drawer & 3 Shelves, 28"W x 29"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Valley Craft's® Industrial Mobile Tech Desk is the perfect way to improve organization and efficiency in your mobile workspace. Compatible with computer and other electronic accessories powered by the built-in power strip. The adjustable-height desktop allows for optimal ergonomic positioning. The lightweight design makes moving your desk simple, rolling on (4) 3" non-marking rubber swivel casters, with a 400 lb. overall capacity. Unit has 1 lockable drawer and 1 lower full width shelf. The top surface has an ergonomic back-to-front top slope with front retaining lip to help keep pens and papers from sliding off. Additional top storage is comprised of two side-by-side open compartments (11" W x 6" D x 4"H). Drawer capacity is 100 lbs. Valley Craft's® Mobile Tech Desks are constructed of heavy 16-gauge steel, continuous solid welds, and a premium powder coat paint finish in gray. Products ship fully assembled, ready-to-use, and made in the U.S.A.
PRICE
$1,525.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28 in |
| Depth | 29 in |
| Height | 48 - 55 in |
| Weight Capacity | 400 lbs |
| Weight | 100 lbs |
Product Details
| Type | Mobile Open Leg |
| Number of Shelves | 3 |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | F86677 |
| Brand | Valley Craft |