Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




LabExact

Model # :WBB3777829

MPN #: LE-CT5-020

LabExact® Extraction Thimbles Cellulose, 30mm, 25/PK

Product Description
I.W. Tremont offers a wide selection of high quality extraction thimble. Our extraction thimbles are manufactured in high purity cellulose fibers or high purity glass binderless microfiber. They also feature a consistent wall thickness.

Common Thimble Applications:
  • Soxhlet extraction
  • Air and waste gas analysis
  • Collection of solid particles such as dust
  • Smoke stack gas monitoring
  • Analysis of pesticide residues
  • Oil/fat content of solid foods
  • Oil & grease analysis of solid wastes
  • Elution for biochemical analysis
Cellulose:
  • Fat determination of meat and dairy products
  • Determination of PCB in fish products
  • Determination of free fats in food products
  • Determination of pesticide residues in food products
  • Extraction of plasticizers from PVC
  • Extraction of dioxins
  • Solid particle such as dust collection in air flows
  • Evaluation of liquid content in concrete slurry


PRICE
$119.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pore Size10-20um
Diameter30 mm

Product Details

TypeExtraction Thimble
MaterialCellulose
SterileNo
Package Quantity25
ColorWhite
Manufacturers Part NumberLE-CT5-020
Retention46315
BrandLabExact