- Supported with a polyethylene terephthalate (PET) scrim for added support.
- Scrim bonded using unique technique utilizing no bonding agent for purity and chemical compatibility. Lower extractables.
- Hydrophilic material eliminates need for wetting agents.
- Strong protein bonding with high recoveries
LabExact® Hydrophilic Nylon membrane, Non-Sterile, 0.22um, 25mm Dia., 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$68.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pore Size | 0.22um |
| Diameter | 25 CM |
Product Details
| Type | Membrane |
| Material | Nylon |
| Sterile | No |
| Package Quantity | 100 |
| Color | White |
| Manufacturers Part Number | LE-IWT-NY-022025 |
| Retention | 0.22 |
| Brand | LabExact |