Generac Extreme Cold Weather Engine Block Heater for Auto Standby Liquid Cool Generators 6.8L Engine
Write a Review
|
Questions & Answers (0)
Product Description
Generac Extreme Cold Weather Engine Block Heater for Auto Standby Liquid Cooled Generators 6.8L Engine
The Generac Extreme Cold Weather Engine Block Heater for Generac Automatic Standby Generators installs easily with the included mounting hardware. The heater keeps your Generac automatic standby generator performing even in harsh weather conditions. The Extreme Cold Weather Kits include the appropriate block heater, step by step installation instructions and all necessary mounting hardware for an extra degree of extreme weather protection. Used for liquid cooled generators: 70 or 150 Kw generators with 6.8 L engine.
The Generac Extreme Cold Weather Engine Block Heater for Generac Automatic Standby Generators installs easily with the included mounting hardware. The heater keeps your Generac automatic standby generator performing even in harsh weather conditions. The Extreme Cold Weather Kits include the appropriate block heater, step by step installation instructions and all necessary mounting hardware for an extra degree of extreme weather protection. Used for liquid cooled generators: 70 or 150 Kw generators with 6.8 L engine.
PRICE
$169.95
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 10-1/2 in |
| Height | 6-1/2 in |
Product Details
| Type | Cold Weather Engine Block Heater |
| Description | Extreme Cold Weather Engine Block Heater |
| Wheels | No Wheels |
| Manufacturers Part Number | 5620 |
| Fuel Type | Electric |
| For Use With | Generac Automatic Standby Generators with 6.8L Engine |
| Brand | Generac |