Generac Cold Weather Kit for Generac Liquid-Cooled Automatic Standby Generators with 1.6 lt. Engines
Write a Review
|
Questions & Answers (0)
Product Description
Generac Cold Weather Kit for Generac Liquid-Cooled Automatic Standby Generators with 1.6 lt. Engines
The Generac Cold Weather Kit for Generac Liquid-Cooled Automatic Standby Generators with 1.6-Liter Engines helps your automatic standby generator maintain an ideal battery temperature. The kit is recommended for use in areas where the temperature drops below 30 degrees Fahrenheit.
The Generac Cold Weather Kit for Generac Liquid-Cooled Automatic Standby Generators with 1.6-Liter Engines helps your automatic standby generator maintain an ideal battery temperature. The kit is recommended for use in areas where the temperature drops below 30 degrees Fahrenheit.
PRICE
$335.95
1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 24 in |
| Height | 7 in |
Product Details
| Type | Cold Weather Kit |
| Description | Cold Weather Kit |
| Wheels | No Wheels |
| Manufacturers Part Number | 5629 |
| For Use With | Generac Liquid-Cooled Automatic Standby Generators with 1.6 lt. Engines |
| Brand | Generac |