Generac Extreme Cold Weather Engine Block Heater for Generac Automatic Standby Generators, 4.3L 48kw
The Generac Extreme Cold Weather Engine Block Heater for Generac Automatic Standby Generators is designed for use with Generac 36 kW and 48 kW liquid-cooled automatic standby generators. The heater works in conjunction with a battery warmer to provide quick starting capability.
Generac Extreme Cold Weather Engine Block Heater for Generac Automatic Standby Generators, 4.3L 48kw
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$169.95
1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 24-1/2 in |
| Height | 10 in |
Product Details
| Type | Cold Weather Engine Block Heater |
| Description | Extreme Cold Weather Engine Block Heater |
| Wheels | No Wheels |
| Manufacturers Part Number | 5618 |
| For Use With | Generac Automatic Standby Generators, 4.3L 48kw |
| Rated Watts | 48kW W |
| Brand | Generac |