Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB3216195

MPN #: 46-BBS-241-9DB-RAL9005

Strong Hold® Extreme Duty Bin Cabinet, 154 Bins, 9 Drawer, 1 Shelf, 48"W x 24"D x 78"H, Black

Product Description
This Strong Hold cabinet is built to support your toughest industrial storage needs. Made with 12 GA steel, it stands at 78 in. H x 48 in. W x 24 In. D. The structural strength of our all-welded, wrap around body reduces the number of welds and bolts. This cabinet features polypropylene bins on both the doors and body. There are 152 total bins and 144 (4 1/8 in. w x 7 3/8 in. d x 3 in. h) of them have a capacity of 10 lbs and the other 10 (8 1/4 in. w x 14 3/4 in. d x 7 in. h) bins have a capacity of 60 lbs each. The cabinet features an adjustable shelf and 7 drawers that are 4 in tall and 2 drawers that are 7 in. tall with a weight capacity of 400 lbs each. Smaller items can be stored in the bins and drawers while your large parts and tools will easily fit on the shelf, making it a versatile storage solution

Your equipment is secured by a 3-point locking system. The cast steel handle is compatible with standard padlocks and can also be equipped with a digital keypad for keyless entry. 8 GA leaf hinges support the full-length doors with Stainless Steel hinge pins. These hinge pins ensure rust free, smooth operations. The 7 GA legs feature floor anchoring plates and stand at 6 in. tall, allowing for smooth forklift transportation

Shipped fully assembled, this cabinet is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold products is unmatched and backed by a 99-year warranty

PRICE
$8,659.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height78 in
Weight1063 lbs
Gauge12 ga

Product Details

Shelf Capacity1200 lbs
Number of Adjustable Shelves1
ColorBlack/Yellow
Door TypeBins on Door
Handle TypeSteel Three Point Locking
Number of Bins152
StyleDoors: Bins; Interior: Bins, Shelves
Louvered PanelsYes
Number of Shelves1
MaterialSteel
Construction TypeAll-Welded
Bin ColorYellow
Package Quantity1
Manufacturers Part Number46-BBS-241-9DB-RAL9005
Bin MaterialPlastic
Base TypeLegs
BrandStrong Hold

Warranty

Warranty99 yr