This Strong Hold® cabinet is built to support your toughest industrial storage needs while fitting into small spaces with its slim design. Made with 12 GA steel, the cabinet stands at 48 in. W x 10 In. D x 72 in. H. The structural strength of our all-welded, wrap around body reduces the number of welds and bolts. This cabinet features polypropylene bins on the body. There are 187 total bins (4-1/8 in. W x 7-3/8 in. D x 3 in. H) with a capacity of a capacity of 10 lbs each.
Your tools and equipment are secured by a 3-point locking system. The cast steel handle is compatible with standard padlocks and can also be equipped with a digital keypad for keyless entry. 8 GA leaf hinges support the full-length doors with stainless steel hinge pins. These hinge pins ensure rust free, smooth operations.
Shipped fully assembled, this cabinet is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold® products is unmatched and backed by a 99-year warranty.
Strong Hold® Extreme Duty Industrial Slim-Line Cabinet with 187 Bins, 48"W x 10"D x 72"H, Blue
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,095.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 10 in |
| Height | 72 in |
| Weight | 430 lbs |
| Gauge | 12 ga |
Product Details
| Color | Blue/Yellow |
| Door Type | Solid Flush Door |
| Handle Type | Steel Three Point Locking |
| Number of Bins | 187 |
| Style | Interior: Bins |
| Louvered Panels | Yes |
| Material | Steel |
| Construction Type | All-Welded |
| Bin Color | Yellow |
| Package Quantity | 1 |
| Manufacturers Part Number | 46-BSC-100-RAL5001 |
| Bin Material | Plastic |
| Base Type | Frame |
| Brand | Strong Hold |
Warranty
| Warranty | 99 yr |