Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB3216416

MPN #: 56-244-6/5DB-PX-RAL5001

Strong Hold® Extreme Duty Cabinet with CompX 150 Lock, 60"W x 24"D x 78"H, Blue

Product Description
Extreme Duty 12 GA Cabinet with 6 Half-Width Drawers, 4 Shelves - 60 In. W x 24 In. D x 78 In. H - The electronic keyless entry system can be opened by up to 250 user codes, allowing for the tracking of 1500 events for traceable investigation with optional software. In addition to the digital keypad, the lock features a proximity card reader that is programmable for most corporate badges.

Features:
  • All-welded body construction with an industry leading overall capacity of 11,000 lbs
  • 4 adjustable shelves with 1950 lbs capacity each
  • Equipped with 6 drawers that have a 400 lbs load capacity each
  • 3-point locking system compatible with standard padlock. Upgrade to electronic keypad
  • Ships fully assembled and ready for use from Louisville, Kentucky; 99-year warranty


PRICE
$5,685.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth24 in
Height78 in
Weight917.5 lbs
Gauge12 ga

Product Details

Lock TypeElectronic Keypad/Keycard
Number of Adjustable Shelves4
Door TypeSolid
MaterialSteel
Number of Shelves4
Construction TypeAssembled
Manufacturers Part Number56-244-6/5DB-PX-RAL5001
BrandStrong Hold
TypeDrawer Cabinet
Shelf Capacity1950 lbs
ColorBlue
Lock MechanismDeadbolt to Latch Plate
Handle TypeLever
StyleDrawer Cabinets
Lock StyleCompX
Number of Doors2
Package Quantity1
Number of Compartments1
Base TypeForkliftable Legs

Warranty

Warranty99 yr

Compliance & Certifications

CertificationsRoHS and REACH Compliant