Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB3216740

MPN #: 55-303-RAL5001

Strong Hold® Extreme Duty Cabinet with 3 Deep Shelves, 60"W x 30"D x 66"H, Blue

Product Description
Extreme Duty 12 GA Cabinet with 3 Deep Shelves - 60 In. W x 30 In. D x 66 In. H

Features:
  • 12 GA one piece, all-welded body construction with an industry leading overall capacity of 11,000 lbs
  • 3 adjustable shelves with 1950 lbs capacity each.
  • 3-point locking system compatible with standard padlock. Upgrade to electronic keypad.
  • Doors supported by 8 GA leaf hinges (3 per door) with Stainless Steel hinge pins
  • Ships fully assembled and ready for use from Louisville, Kentucky; 99-year warranty


PRICE
$3,669.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth30 in
Height66 in
Weight717 lbs
Gauge12 ga

Product Details

Lock TypePadlock Hasp
Number of Adjustable Shelves3
Door TypeSolid
Number of Shelves4
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part Number55-303-RAL5001
BrandStrong Hold
TypeStorage Cabinet
Shelf Capacity1950 lbs
ColorBlue
Handle TypeLever
StyleFull Height
Number of Doors2
Number of Compartments1
Package Quantity1
Number of Fixed Shelves1
Base TypeLegs

Warranty

Warranty99 yr

Compliance & Certifications

CertificationsRoHS, REACH Compliant