Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB3216608

MPN #: 46-244-EK-RAL9005

Strong Hold® Extreme Duty Cabinet with CompX Regulator Lock, 48"W x 24"D x 78"H, Black

Product Description
This Extreme Duty Strong Hold® cabinet is now secured by on door access control. With robust adjustable shelves that can withstand 1500 lbs each, this 12 gauge cabinet is prepared to store your heavy items, boasting an overall capacity of 11,000 lbs. The electronic keypad can be accessed by up to 20 custom user codes with no need for additional software. The codes allow for multiple users to capitalize on the benefits of keyless entry. This lock is made of tough and robust cast steel in conjunction with a lock plate tab to ensure mechanical durability. Made in the USA, this cabinet comes fully assembled with the digital lock pre-installed, batteries included.

Features:
  • Equipped with a cast steel access control keypad, making keyless entry easy
  • In addition to the manager code, use of up to 19 unique access codes allow for multi user access
  • Lock plate tab mechanism is a standard approach to keep the contents of your cabinet safe
  • The cabinet has an all-welded body and ships fully assembled with batteries included, ready for your use
  • Comprehensive electronic locking storage solutions are provided through our partnership with CompX


PRICE
$2,459.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height78 in
Weight573 lbs
Gauge12 ga

Product Details

Lock TypeElectronic Keypad
Number of Adjustable Shelves4
Door TypeSolid
MaterialSteel
Number of Shelves5
Construction TypeAll-Welded
Manufacturers Part Number46-244-EK-RAL9005
BrandStrong Hold
TypeStorage Cabinet
Shelf Capacity1500 lbs
ColorBlack
Lock MechanismTab to Latch Plate
Handle TypeLever
StyleFull Height
Lock StyleCompX
Number of Doors2
Package Quantity1
Number of Compartments5
Number of Fixed Shelves1
Base TypeLegs

Warranty

Warranty99 yr

Compliance & Certifications

CertificationsRoHS REACH Compliant