Strong Hold® Heavy Duty Closed Shelving Unit, 4 Shelf, 48"W x 18"D x 72"H, Beige
Write a Review
|
Questions & Answers (0)
Product Description
This StrongHold® closed shelving unit will keep you organized and support your toughest industrial storage needs. Made with 12 GA steel, the unit stands at 72 in. H x 48 in. W x 18 In. D. The structural strength of our all-welded, wrap around body reduces the number of welds and the need for bolts. Featuring 4 shelves that are all adjustable with weight capacities of 1200 lbs each. Shipped fully assembled, this shelving unit is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of StrongHold® products is unmatched and backed by a 99-year warranty. Shelves can be adjusted in 2 inch increments.
PRICE
$2,079.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 18 in |
| Height | 72 in |
| Weight | 366 lbs |
| Gauge | 12 ga |
Product Details
| Type | Starter Unit |
| Shelf Capacity | 1200 lbs |
| Color | Tan |
| Style | Closed Shelving |
| Number of Shelves | 5 |
| Material | Steel |
| Manufacturers Part Number | 46-CSU-184-RAL1019 |
| Brand | Strong Hold |
Warranty
| Warranty | 99 yr |