Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WB268927BG

MPN #: WR7-245-IVORY

Quantum® 7 Shelf Chrome Bin Shelving, 36"W x 12"D x 74"H, 24 Ultra Stack & Hang Bins, Beige

Product Description
CHROME WIRE SHELVING WITH GIANT BINS
12"D Shelving with 24 Giant Bins
Attractive chrome wire shelving units include giant stacking bins with open hopper fronts for easy access. Chrome wire steel shelving offers an attractive appearance that's ideal for retail and display. Heavy duty chrome wire shelving offers 600 lb. shelf capacity. Chrome wire shelves feature truss perimeter for extra strength and reinforcement while allowing light, air and sprinkler penetration. Open wire design helps reduce dust accumulation. Giant stacking bins are made of injection-molded polyethylene with hopper front to allow access and visibility to contents. These super size plastic bins have ribbed reinforced walls to ensure strength and long life. Plastic bin boxes have wide ledges that interlock for positive stacking. Plastic bins resist corrosion, most solvents and rot and withstands -40° to 180°F. Includes molded-in label holders. Shelving measures 36"W x 74"H.

Shelf Bin Size Reference


 2-3/4"W4-1/8"W6-5/8"W8-3/8"W11-1/8"W
11-5/8"D x 4"HA4B4C4D4E4
17-7/8"D x 4"HF4G4H4I4J4
23-5/8"D x 4"HK4L4M4N4O4
11-5/8"D x 6"HA6B6C6D6E6
17-7/8"D x 6"HF6G6H6I6J6
23-5/8"D x 6"HK6L6M6N6O6
11-5/8"D x 8"HA8B8C8D8E8
17-7/8"D x 8"HF8G8H8I8J8
23-5/8"D x 8"HK8L8M8N8O8


PRICE
$739.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth12 in
Height74 in
Weight168 lbs

Product Details

Assembly RequiredYes
Shelf TypeFlat Wire
Shelf Capacity800 lbs
ColorChrome
ApplicationDry
Number of Bins24
StyleUltra Stack & Hang Bins
FinishChrome
Number of Shelves7
MaterialSteel
Bin ColorBeige
Manufacturers Part NumberWR7-245-IVORY
Stack and/or NestStacking or Hanging
Bin MaterialPolypropylene
BrandQuantum Storage Systems

Warranty

Warranty1 Year Limited