Strong Hold Upright Tool Storage Cabinet with 94 Bins 36-BSPB-242 - 36"W x 24"D x 78"H
Write a Review
|
Questions & Answers (0)
Product Description
12 gauge cabinet with bins on the doors and (2) adjustable shelves in the lower part of the cabinet with pegboard on the back upper part of the cabinet.
This cabinet has two lower shelves, open top with pegboard back, and bins on the doors. The bins measure 4-1/4" wide x 7-3/8" deep x 3" high. This allows you to hang your tools up on the pegboard, keep your small parts in the bins, and store your larger tools and items on the shelves.
This cabinet has two lower shelves, open top with pegboard back, and bins on the doors. The bins measure 4-1/4" wide x 7-3/8" deep x 3" high. This allows you to hang your tools up on the pegboard, keep your small parts in the bins, and store your larger tools and items on the shelves.
PRICE
$3,015.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 78 in |
| Weight | 517 lbs |
| Gauge | 12 ga |
Product Details
| Shelf Capacity | 1900 lbs |
| Bin Quantity (Bin Size) | 94 (4-1/8"W x 7-3/8"D x 3"H) |
| Number of Adjustable Shelves | 2 |
| Color | Gray/Yellow |
| Door Type | Solid Flush Door |
| Number of Bins | 94 |
| Louvered Panels | Doors |
| Number of Shelves | 3 |
| Material | Steel |
| Construction Type | All-Welded |
| Bin Color | Yellow |
| Number of Compartments | 3 |
| Package Quantity | 1 |
| Manufacturers Part Number | 36-BSPB-242 |
| Bin Material | Plastic |
| Number of Fixed Shelves | 1 |
| Base Type | Legs |
| Brand | Strong Hold |
Warranty
| Warranty | 1 yr |