Strong Hold® Extreme Duty Mobile Rigging Cabinet, 12 Gauge, 36"W x 24"D x 68"H, Blue
Write a Review
|
Questions & Answers (0)
Product Description
This Strong Hold® mobile rigging cabinet is built to support your toughest industrial storage needs. Made with 12 GA steel, it stands at 68 in. H x 36 in. W x 24 In. D. The structural strength of our all-welded, wrap around body reduces the number of welds and the need for bolts. It features 2 adjustable shelves that have capacities of 950 lbs each. Additionally, there are 7 drawers that have 400 lbs capacities.
The cast steel handles are compatible with standard padlocks and can also be equipped with a digital keypad for keyless entry. 8 GA leaf hinges support the full-length doors with stainless steel hinge pins. These hinge pins ensure rust free, smooth operations. The heavy-duty casters provide smooth and sturdy transportation across your shop floor.
Shipped fully assembled, this cabinet is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold® products is unmatched and backed by a 99-year warranty.
The cast steel handles are compatible with standard padlocks and can also be equipped with a digital keypad for keyless entry. 8 GA leaf hinges support the full-length doors with stainless steel hinge pins. These hinge pins ensure rust free, smooth operations. The heavy-duty casters provide smooth and sturdy transportation across your shop floor.
Shipped fully assembled, this cabinet is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold® products is unmatched and backed by a 99-year warranty.
PRICE
$5,629.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 68 in |
| Weight | 658 lbs |
| Gauge | 12 ga |
Product Details
| Lock Type | Padlock Hasp |
| Number of Adjustable Shelves | 2 |
| Door Type | Solid |
| Material | Steel |
| Number of Shelves | 3 |
| Construction Type | All-Welded |
| Manufacturers Part Number | 35-242-7/5DB-CA-RAL5001 |
| Brand | Strong Hold |
| Wheel Material | Polyurethane |
| Type | Mobile Rigging Cabinet |
| Shelf Capacity | 950 lbs |
| Color | Blue |
| Wheel Type | 2 Rigid, 2 Swivel with Brake |
| Style | Full Height |
| Number of Doors | 2 |
| Package Quantity | 1 |
| Number of Compartments | 3 |
| Number of Fixed Shelves | 1 |
| Base Type | Mobile |
Warranty
| Warranty | 99 yr |
Compliance & Certifications
| Certifications | RoHS, REACH Compliant |