Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB3216086

MPN #: 83-WB-303-1DB-RAL7024

Strong Hold® Extreme Duty Workbench w/ 1 Drawer & 3 Shelves, 96"W x 30"D x 36"H, Dark Gray

Product Description
Strong Hold's® Extreme Duty workbench ensures a strong and dependable workstation. The 12 GA steel body and 7 GA steel tabletop are able to support extreme weight loads, suitable for most industrial plants. Includes 1 drawer with a capacity of 400 lbs per drawer. There is also 3 high-capacity shelves with a shelf capacity of 1000 lbs. per shelf. Shipped fully assembled, this table is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold products is unmatched and backed by a 99-year warranty.

Features:
  • 7 GA steel top
  • 3 shelves with 1000 lbs capacity per shelf
  • 1 drawer with 400 lbs capacity


PRICE
$5,479.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width96 in
Depth30 in
Height36 in
Weight Capacity5500 lbs
Weight748 lbs
Nominal Height36 in

Product Details

Assembly RequiredNo
TypeCabinet Workbench
ColorGray
Number of Drawers1
Configuration1 Drawer/Cabinet
Style1 Drawer/3 Cabinet
Edge TypeSquare
Leg StyleAngle Leg
Mobile or StationaryStationary
Number of Shelves3
MaterialSteel
Construction TypeAll-Welded
Leg TypeFixed
Manufacturers Part Number83-WB-303-1DB-RAL7024
Top MaterialSteel
BrandStrong Hold