Strong Hold® Extreme Duty Shop Table with 1 Shelf, Steel Square Edge, 30"W x 24"D x 34"H, Beige
Write a Review
|
Questions & Answers (0)
Product Description
Strong Hold's® Extreme Duty shop tables ensure a strong and dependable workstation. The welded 2 inch x 2 inch x 1/4 inch angle steel legs and the 7 GA Stainless Steel tabletop are able to support an extreme weight capacity of 2750 lbs. There is also a high-capacity bottom shelf with a shelf capacity of 350 lbs. Shipped fully assembled, this table is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold products is unmatched and backed by a 99-year warranty.
PRICE
$1,165.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 24 in |
| Height | 34 in |
| Weight Capacity | 2750 lbs |
| Weight | 159 lbs |
Product Details
| Assembly Required | No |
| Color | Tan |
| Edge Type | Square |
| Country of Origin | USA |
| Leg Style | Angle Leg |
| Mobile or Stationary | Stationary |
| Number of Shelves | 1 |
| Material | Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | T3024-RAL1019 |
| Top Material | Stainless Steel |
| Brand | Strong Hold |