Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB3214669

MPN #: T7236-AL-RAL7024

Strong Hold® Extreme Duty Shop Table with Steel Top, 1 Shelf, Adj. Legs, 72"W x 36"D, Dark Gray

Product Description
Strong Hold® industrial shop tables ensure a strong and dependable workstation. The 7 GA table top and adjustable legs are able to support extreme weight capacities. There is also a high-capacity bottom shelf to store your equipment when it is not in use. The table has adjustable legs and stands between 30 and 40"H x 72"W x 36" D. Shipped fully assembled, this table is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of StrongHold® products is unmatched and backed by a 99-year warranty.

Features:
  • 7 GA legs allow the table to be adjusted to a height of 30" - 40"
  • 10000 lbs table top capacity
  • All welded bottom shelf for added storage


PRICE
$1,999.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth36 in
Height30 - 40 in
Weight Capacity10000 lbs
Weight351 lbs
Nominal Height30 - 40 in

Product Details

Assembly RequiredNo
Edge TypeSquare
Leg StyleAngle Leg
MaterialSteel
Number of Shelves2
Construction TypeAll-Welded
Manufacturers Part NumberT7236-AL-RAL7024
Primary UseWorksurface
BrandStrong Hold
PowerNo
TypeShop Table
Shelf TypeLower Shelf
ColorGray
Adjustment TypeBolted Leg
StyleShelf
Duty RatingHeavy Duty
Country of OriginUSA
Mobile or StationaryStationary
Leg TypeAdjustable
Top MaterialSteel