Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Snap-Loc

Model # :WBB3218730

MPN #: SLWK1600D6ED

Snap-Loc® Extreme Duty Wood Dolly Kit with 6" Synthetic Rubber Casters, 1600 lb. Capacity

Product Description
Snap-Loc® Wood Dolly Kit 1,600 lb. Extreme Duty with 6" Synthetic Rubber Casters (Wood not included)

Features:
  • Customizable to Any Size: Use 2"x 6" wood studs cut to the width and length you need to fit your specific projects (wood not included). Change wood size anytime, Kit can be disassembled and reused
  • Easy Rolling: Precession ball-bearing, 6 inch solid synthetic stealth cushioned caster wheels for use on hard surfaces, dirt, gravel, grass and sensitive flooring. Brakes hold Dolly on hills
  • Made in USA Built to Last: USA heavy duty galvanized corner brackets are impervious to contaminants/weather. Caster bolts and bracket screws firmly lock wood in place
  • Versatile Solutions: Optional E-Track Singles with logistic E-Straps can be installed as load control handles and to connect multiple dollies together (Singles/Straps sold separately)
  • Specifications: 1,600 lb. capacity. Brackets 6-1/2 x 6-1/2 x 1-1/4 inch fit 2"x6" wood studs. Coordinates with Snap-Loc® E-Track System for trucks/trailers. Fits industry standard E-Track accessories


PRICE
$229.99

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 - 48 in
Width14 - 48 in
Height9 in
Weight Capacity1600 lbs
Weight20 lbs
Wheel Diameter6 in
Deck Width14 - 48 in
Deck Length14 - 48 in
Deck Height9 in

Product Details

Assembly RequiredYes
Wheel MaterialRubber
TypeSteel Adjustable Open Deck Dolly
Deck MaterialGalvanized Steel
ColorSilver
Caster Type(2) Swivel, (2) Swivel with Brakes
Wheel Type2 Swivel, 2 Locking Swivel
StyleOpen Deck
MaterialGalvanized Steel
Package Quantity1
Manufacturers Part NumberSLWK1600D6ED
BrandSnap-Loc

Warranty

Warranty90