Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB2377208

MPN #: ALL-T-D6W-1000

Vestil All Terrain Six Wheel Dolly ALL-T-D6W-1000 - 1000 Lb. Capacity

Product Description
A six wheel dolly can be a major benefit in many conditions. The large oversized wheels give the unit, and any material on board, a smooth vessel to move goods in between areas. Yellow adjustable plate fitted to the rear of the unit. The plate acts as a barrier for items that fit snuggly on the dolly. When the plate is down, it makes room for any oversized products that are too long to fit perfectly square onto the platforms of the dolly. The front of the dolly is an open design that makes it easy to secure any sort of pulling device that may be used. Also included is a strap that can be used to pull the unit, by mechanical or manual means.

PRICE
$735.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42-3/8 in
Width19-3/4 in
Height13 in
Weight Capacity1000 lbs
Wheel Diameter10 in
Deck Width19-3/4 in
Deck Length42-3/8 in
Deck Height11-1/4 in

Product Details

Assembly RequiredNo
Wheel MaterialUrethane Foam
TypeAll Terrain Dolly
Deck MaterialSteel
ColorBlack
Caster Type(6) Rigid
MaterialSteel
Manufacturers Part NumberALL-T-D6W-1000
Number of Wheels6
Number of Casters6
BrandVestil

Warranty

Warranty90 Days