Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB3216076

MPN #: 103.1-300-MT-LT-VS-16DB-LB-RAL7024

Strong Hold® Extreme Duty Workbench w/ 1-3/4" Maple Top, 120"W x 30"D x 37"H, Dark Gray

Product Description
Strong Hold's® Extreme Duty workbench ensures a strong and dependable workstation. The 12 GA steel body and maple tabletop are able to support extreme weight loads, suitable for most industrial plants. There are also 16 high capacity drawers secured by an industrial grade lock bar. This workbench also comes with a welded vice grip. Shipped fully assembled, this table is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold products is unmatched and backed by a 99-year warranty.

Features:
  • 1-3/4 in. butcher block maple on top of 7 GA steel
  • 16 drawers with a 400 lbs capacity per drawer
  • 1 vise shelf attached


PRICE
$13,408.00

1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width120 in
Depth30 in
Height37 in
Weight Capacity20000 lbs
Weight1543 lbs
Nominal Height37 in

Product Details

Assembly RequiredNo
TypeCabinet Workbench
ColorGray
Number of Drawers16
Configuration16 Drawer/Cabinet
Style16 Drawers/Cabinet
Edge TypeSquare
Leg StyleAngle Leg
Mobile or StationaryStationary
Number of Shelves2
MaterialSteel
Construction TypeAll-Welded
Leg TypeFixed
Manufacturers Part Number103.1-300-MT-LT-VS-16DB-LB-RAL7024
Top MaterialMaple
BrandStrong Hold