Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB3216108

MPN #: 85-UC-301-RAL7024

Strong Hold® Extreme Duty Workbench w/ Upper Storage Compartments, 96"W x 30"D x 60"H,Dark Gray

Product Description
Strong Hold's® Extreme Duty workbench comes with a welded upper compartment for additional storage and organization. The 12 GA steel body and 12 GA steel tabletop are able to support extreme weight loads, suitable for most industrial plants. There are also 2 high-capacity shelves with a capacity of 1525 lbs. per shelf. Shipped fully assembled, this table is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold products is unmatched and backed by a 99-year warranty.

Features:
  • 2 upper compartments for added storage
  • 2 shelf with 1525 lbs capacity per shelf
  • 4 locking storage compartments with bins and shelves


PRICE
$6,175.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width96 in
Depth30 in
Height60 in
Weight Capacity5500 lbs
Weight848 lbs
Nominal Height60 in

Product Details

Assembly RequiredNo
TypeCabinet Workbench
ColorGray
ConfigurationCabinet
StyleCabinet/Shelf
Edge TypeSquare
Leg StyleAngle Leg
Mobile or StationaryStationary
Number of Shelves2
MaterialSteel
Construction TypeAll-Welded
Leg TypeFixed
Manufacturers Part Number85-UC-301-RAL7024
Top MaterialSteel
BrandStrong Hold