Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lista

Model # :WBB507831

MPN #: XSWB20-60BT-BB

Lista Pedestal Workbench 60"W x 30"D - 5 drawer (2", 3", 4", 7", 9"), Maple Square Edge, Blue

Product Description

Adding storage capacity to your Lista Industrial Workbench means having what's important to the job right within arm's reach, saving time and effort. Workbench consists of one leg and one cabinet pedestal for high-density drawer storage with 5 drawers. Workstation is 60" long with butcher block top.

PRICE
$3,279.00

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth30 in
Height37-1/4 in
Weight Capacity2000 lbs
Weight420 lbs
Top Thickness1-3/4 in
Nominal Height37 in

Product Details

Assembly RequiredYes
TypeSingle Pedestal Workbench
ColorBlue
Number of Drawers(2) 2" high, (1) 3" high, (1) 5" high, (1) 7" high
Configuration5 Drawer / Open Leg
Edge TypeSquare
Leg StylePedestal Leg & Open Channel Leg
Mobile or StationaryStationary
Number of Doors--
Number of Shelves--
MaterialSteel
Construction TypeUnassembled
Leg TypeFixed
Manufacturers Part NumberXSWB20-60BT-BB
Top MaterialMaple Butcher Block
BrandLista